Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill, AlTiN, 1/2" Shank dia.

  • Item # 54PZ64
  • Mfr. Model # CC40500-60-120X
Chamfer Mill, AlTiN, 1/2" Shank dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PZ64
Mfr. Model # CC40500-60-120X
UNSPSC #23172005
Shipping Weight 0.417 lbs
Country of Origin USA *
Item Chamfer Mill
Cutter Dia. 1/2"
Material Carbide
Number of Flutes 4
Shank Dia. 1/2"
Finish AlTiN
Overall Length 3"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms