Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill, AlTiN, 3/8" Shank dia.

  • Item # 54PZ50
  • Mfr. Model # CC40375-45-90X
Chamfer Mill, AlTiN, 3/8" Shank dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PZ50
Mfr. Model # CC40375-45-90X
UNSPSC #23172005
Shipping Weight 0.195 lbs
Country of Origin USA *
Item Chamfer Mill
Cutter Dia. 3/8"
Material Carbide
Number of Flutes 4
Shank Dia. 3/8"
Finish AlTiN
Overall Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms