Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill, Unfinished, 1/4" Shank dia.

  • Item # 54PZ39
  • Mfr. Model # CC30250-60-120
Chamfer Mill, Unfinished, 1/4" Shank dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PZ39
Mfr. Model # CC30250-60-120
UNSPSC #23172005
Shipping Weight 0.086 lbs
Country of Origin USA *
Item Chamfer Mill
Cutter Dia. 1/4"
Material Carbide
Number of Flutes 3
Shank Dia. 1/4"
Finish Bright (Uncoated)
Overall Length 2-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms