This item has been discontinued.  For alternate products call 1-800-217-6872.

  • G.W. SCHULTZ TOOL 

    Chamfer Mill, Unfinished, 1/8" Shank dia.

  • Item # 54PZ21
  • Mfr. Model # CC20125-20-40
Chamfer Mill, Unfinished, 1/8" Shank dia.

Technical Specifications

Item # 54PZ21
Mfr. Model # CC20125-20-40
UNSPSC #23172005
Shipping Weight 0.013 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 1/8"
Material Carbide
Number of Flutes 2
Single End/Double End Single End
Shank Dia. 1/8"
Finish Bright (Uncoated)
Overall Length 1-1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In