Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill,1"Cutter dia,Unfinished,4"L

  • Item # 54PZ15
  • Mfr. Model # CM41000
Chamfer Mill,1"Cutter dia,Unfinished,4"L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PZ15
Mfr. Model # CM41000
UNSPSC #23172005
Shipping Weight 2.224 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 1"
Material Carbide
Number of Flutes 4
Single End/Double End Single End
Shank Dia. 1"
Finish Unfinished
Grade General Purpose
Overall Length 4"
List Number CM4
Included Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions