Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill, 3/4" Cutter dia., Unfinished

  • Item # 54PZ13
  • Mfr. Model # CM40750
Chamfer Mill, 3/4" Cutter dia., Unfinished
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PZ13
Mfr. Model # CM40750
UNSPSC #23172005
Shipping Weight 1.251 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 3/4"
Material Carbide
Number of Flutes 4
Single End/Double End Single End
Shank Dia. 3/4"
Finish Bright (Uncoated)
Grade General Purpose
Overall Length 4"
List Number CM4
Included Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms