Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill,3/8" Cutter dia.,1-1/2" L

  • Item # 54PY84
  • Mfr. Model # CMS40375
Chamfer Mill,3/8" Cutter dia.,1-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PY84
Mfr. Model # CMS40375
UNSPSC #23172005
Shipping Weight 0.156 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 3/8"
Material Carbide
Number of Flutes 4
Single End/Double End Single End
Shank Dia. 3/8"
Finish Unfinished
Grade General Purpose
Overall Length 1-1/2"
List Number CM4
Included Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions