Check Availability
  • G.W. SCHULTZ TOOL 

    Chamfer Mill, 1-1/4" Cutter dia., 1-1/2" L

  • Item # 54PY73
  • Mfr. Model # CM21250X
Chamfer Mill, 1-1/4" Cutter dia., 1-1/2" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PY73
Mfr. Model # CM21250X
UNSPSC #23172005
Shipping Weight 3.475 lbs
Country of Origin USA *
Item Chamfer Mill
Dimension Type Fractional Inch
Cutter Dia. 1-1/4"
Material Carbide
Number of Flutes 2
Single End/Double End Single End
Shank Dia. 1-1/4"
Finish AlTiN
Grade General Purpose
Overall Length 1-1/2"
List Number CM2
Included Angle 90 Degrees
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In