Check Availability
  • G.W. SCHULTZ TOOL 

    Ball End Mill, 0.3125" Milling Diameter, Number of Flutes: 2, 1.500" Length of Cut, Uncoated, GW2

  • Item # 54PT61
  • Mfr. Model # BNXL20281
Ball End Mill, 0.3125" Milling Diameter, Number of Flutes: 2, 1.500" Length of Cut, Uncoated, GW2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54PT61
Mfr. Model # BNXL20281
UNSPSC #23172005
Shipping Weight 0.217 lbs
Country of Origin USA *
Item Ball End Mill
Grade Micro Grain
List Number GW2
End Mill Style Ball Nose
End Mill Material Carbide
Dimension Type Decimal Inch
Milling Diameter 0.3125"
Single End/Double End Single End
Number of Flutes 2
Length of Cut 1.500"
End Mill Cutting Type Center
Overall Length 4.000"
Finish Uncoated
Shank Type Straight
Shank Dia. 0.312"
Cutting Direction Right Hand
Helix Angle 30 Degrees
Corner Radius 0.312"
End Mill Application Finishing
Steel (P) Compatibility Yes
Stainless (M) Compatibility Yes
Cast Iron (K) Compatibility Yes
Non Ferrous (N) Compatibility Yes
Super Alloy (S) Compatibility Yes
Hardened (H) Compatibility Yes
* This product's country of origin is subject to change

Compliance and Restrictions