Check Availability
  • GE LIGHTING 

    50 Watts LED Replacement Lamp, Cylindrical, Medium Screw (E26), 7500 Lumens

  • Item # 429U43
  • Mfr. Model # LED50ED23.5M/740
50 Watts LED Replacement Lamp, Cylindrical, Medium Screw (E26), 7500 Lumens
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 429U43
Mfr. Model # LED50ED23.5M/740
UNSPSC #39112102
Catalog Page 488
Shipping Weight 1.9 lbs
Country of Origin China *
Item LED Replacement Lamp
Overall Bulb Shape Cylindrical
Bulb Shape Cylindrical
Dimmable No
Bulb Housing Metal/Polycarbonate
Bulb Base Type Medium Screw (E26)
Watts 50
Wattage Equivalency 100W HPS/100W MH
Bulb Color Temp. 4000K
Light Technology LED
Light Appearance 4000 to 4999K, Cool White
Average Bulb Life 50,000 hr.
Color Rendering Index 70.0
Bulb Type High Output
Bulb Beam Angle 300 Degrees
Lumens 7500
Bulb Primary Application Area, Post Top, Wall Pack
Color Tuning No
Light Distribution Omnidirectional
Voltage 120-277
Indoor/Outdoor Usage Indoor/Outdoor
Max. Overall Bulb Length 7-19/32"
Light Bulb Dia. 2-61/64"
Bulb Power Source Direct Wired
Bulb Designation LED50ED23.5M/740
Bulb Min. Starting Temp. -30 Degrees C
Bulb Operating Temp. Range -30 Degrees to 50 Degrees C
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Clear
Rough Service No
High Output Yes
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards RoHS Compliant
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In