Check Availability
  • GE LIGHTING 

    13.5 Watts Integrated LED Tube, T8, Medium Bi-Pin (G13), 1930 Lumens, 3000K Bulb Color Temp.

  • Item # 429X94
  • Mfr. Model # LED13ET8G4/830US
13.5 Watts Integrated LED Tube, T8, Medium Bi-Pin (G13), 1930 Lumens, 3000K Bulb Color Temp.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Helps make converting your existing linear fluorescent fixture to LED lighting fast and easy. LED tubes offer high-energy savings with minimal installation time. Each LED tube is outfitted with an internal GE Lightechâ„¢ driver. The GE integrated LED tubes run on electronic T8 instant-start or programmed-start ballasts. Nonhazardous materials makes disposal easy. 7-year limited warranty.
Show More Close
 

Technical Specifications

Item # 429X94
Mfr. Model # LED13ET8G4/830US
UNSPSC #39112102
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Integrated LED Tube
Bulb Shape T8
Dimmable Yes
Bulb Housing Glass
Bulb Base Type Medium Bi-Pin (G13)
Watts 13.5
Wattage Equivalency 32W LFL
Bulb Color Temp. 3000K
Light Technology LED
Light Appearance 3000 to 3999K, Warm White
Average Bulb Life 70,000 hr.
Color Rendering Index 80.0
Bulb Type Linear
Bulb Beam Angle 270 Degrees
Lumens 1930
Bulb Primary Application General Purpose
Color Tuning No
Light Distribution General
Voltage Ballast Dependent
Indoor/Outdoor Usage Indoor Only
Max. Overall Bulb Length 48"
Light Bulb Dia. 1"
Bulb Power Source Plug and Play
Bulb Designation T8
Bulb Min. Starting Temp. 4 Degrees F
Bulb Operating Temp. Range 4 Degrees to 113 Degrees F
Bulb Manufacturers Warranty Length 5 yr.
Bulb Finish Frosted
Rough Service No
High Output No
For Enclosed Fixtures Yes
Three-Way No
Energy Star Compliant No
Standards UL and cUL Listed, UL 1598
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition DesignLights Consortium (DLC)
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms