Check Availability
  • FURON 

    Union Adapter, 3/8" Tube Size, Plastic

  • Item # 22XJ19
  • Mfr. Model # IMP66UAM
Union Adapter, 3/8" Tube Size, Plastic
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

PFA Push-to-Connect Fittings

• Max. pressure: 300 psi Temp. range: 0° to 400°F Pkg. qty.: 10
Furon® Grab Seal™ compression fittings are simple 2-pc. construction and require no special tools to install. Ideal for pneumatic or gas connections in applications that do not require flared connections.
Show More Close
 

Technical Specifications

Item # 22XJ19
Mfr. Model # IMP66UAM
UNSPSC #40142606
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Union Adapter
Tube Fitting Material PFA
Fitting Connection Type Compression
Tube Size 3/8"
Max. Pressure 300 psi
Temp. Range 0 Degrees to 400 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In