Check Availability
Window Kit, Outdoor, 42" W x 62" L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y846
Mfr. Model # V93/3
UNSPSC #30141501
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Weatherstrip
Width 42"
Length 62"
Color Clear
Material Polyolefin
For Use With Standard Windows
Mounting Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In