Check Availability
Window Kit, Outdoor, 42 x 62 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y845
Mfr. Model # V93A
UNSPSC #30141501
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Window Insulation Kit
Width 42"
Length 62"
Color Clear
Material Plastic
For Use With Standard Windows
Mounting Tape
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In