Check Availability
  • Door Weatherstripping
  • FROST KING 

    Door Frame Weatherstrip, 84" Overall Length, Adjustable Insert Type, Cellular Rubber Insert Material

  • Item # 443Y66
  • Mfr. Model # V25WA
Door Frame Weatherstrip, 84" Overall Length, Adjustable Insert Type, Cellular Rubber Insert Material
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Y66
Mfr. Model # V25WA
UNSPSC #30141501
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Door Frame Weatherstrip
Insert Type Adjustable
Insert Material Cellular Rubber
Insert Color White
Insert Size 5/16"
Flange Material Cellular Rubber
Flange Color White
Flange Finish Smooth
Flange Height 1"
Flange Thickness 1/4"
Overall Length 84"
Overall Width 5/16"
Stays Flexible to -40 Degrees F
Mounting Type Adhesive
Max. Door Gap 1/8"
Fire Rated 3 hr.
For Use With Doors
Hardware Not Included
Sold As Strip
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms