Check Availability
  • Screen Door Hardware
  • FROST KING 

    Screen Spline, Silver, 25 ft. Length, 5/32" Width

  • Item # 43Y853
  • Mfr. Model # S532/25
Screen Spline,  Silver,  25 ft. Length,  5/32" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y853
Mfr. Model # S532/25
UNSPSC #30141501
Shipping Weight 0.2 lbs
Country of Origin USA *
Item Screen Spline
Length 25 ft.
Width 5/32"
Material Plastic
Color Silver
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In