Check Availability
House Wrap,  Clear, 15 Ft
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 43Y852
Mfr. Model # 2P101527
UNSPSC #30141501
Shipping Weight 3.96 lbs
Country of Origin USA *
Item House Wrap
Width 10 ft.
Length 15 ft.
Color Clear
Material Plastic
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In