Check Availability
  • Door Bottoms
  • FROST KING 

    Door Bottom, Brown, 1" Flange Height

  • Item # 443Y67
  • Mfr. Model # B79/36H
Door Bottom, Brown, 1" Flange Height
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443Y67
Mfr. Model # B79/36H
UNSPSC #30141510
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Door Bottom
Finish Smooth
Insert Size 3-1/4"
Flange Height 1"
Width 3-1/4"
Length 36"
Insert Material Vinyl
Housing Material Vinyl
Color Brown
Performance Standard Duty
Insert Color Brown
Housing Thickness 1-3/4"
Flange Material Vinyl
Flange Thickness 1-3/4"
Hardware Included
For Use With 36" Wide Door
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.