Check Availability
Split System Heat Pump,Wall, 230/208 Voltage, 21,400 BtuH Cooling, 12.5 EER
Qty
  • Web Price
    $2,235.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Frigidaire® 1-room, split system heat pump features advanced inverter technology and a 24-hr. timer with turbo speed and sleep modes. Also features automatic, dehumidification, and fan-only modes. Outdoor unit operates at ambient temp. down to -5°F. Includes a wireless remote control with illuminated keypad and antimicrobial mesh filters. AHRI Certified performance, UL Listed, and ENERGY STAR qualified.

• Low ambient cooling and heating down to -5°F (requires accessory wind baffle, sold separately).
• Installation requires qualified technician
Note: Heat pumps are for supplemental heat only and should not be considered primary heat sources in colder climates.
Show More Close
 

Technical Specifications

Item # 43GW94
Mfr. Model # 43GW94
UNSPSC #40101701
Catalog Page 2995
Shipping Weight 191.0 lbs
Country of Origin China *
Item Split System Heat Pump
Indoor/Outdoor Indoor, Outdoor
Mounting Type Wall
BtuH Cooling 21,400
Reverse Cycle Heat BtuH 23,000
Voltage 230/208
SEER 20
EER 12.5
Hz 60
Phase 1
Min. Circuit Amps 25
Dehumidification 4.23 pph
Operation Mode Heat/Cool
CFM High 647
CFM Medium 588
CFM Low 530
Indoor Sound Level dB 44/40/36
Outdoor Sound Level dB 59
Filter Type Washable
Indoor Width 42.44"
Indoor Depth 9.69"
Indoor Height 12.8"
Outdoor Width 38.58"
Outdoor Depth 16.8"
Outdoor Height 31.1"
Connection Flare
Line Size Suction O.D. 5/8"
Line Size Discharge O.D. 1/4"
Refrigeration Line Max. L 82 ft.
Precharged With R-410A
Requires 49EP74 and 49EP75
Standards ETL, UL, AHRI
Includes 25 ft. Line Set
* This product's country of origin is subject to change

Compliance and Restrictions

Only Sold to Licensed Company/Individual

Welcome Sign In