Check Availability
Split System Heat Pump,Wall, 230/208 Voltage, 18,000 BtuH Cooling, 12.5 EER
Qty
  • Web Price
    $1,834.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Frigidaire® 1-room, split system heat pump features advanced inverter technology and a 24-hr. timer with turbo speed and sleep modes. Also features automatic, dehumidification, and fan-only modes. Outdoor unit operates at ambient temp. down to -5°F. Includes a wireless remote control with illuminated keypad and antimicrobial mesh filters. AHRI Certified performance, UL Listed, and ENERGY STAR qualified.

• Low ambient cooling and heating down to -5°F (requires accessory wind baffle, sold separately).
• Installation requires qualified technician
Note: Heat pumps are for supplemental heat only and should not be considered primary heat sources in colder climates.
Show More Close
 

Technical Specifications

Item # 43GW93
Mfr. Model # 43GW93
UNSPSC #40101701
Catalog Page 2995
Shipping Weight 148.0 lbs
Country of Origin China *
Item Split System Heat Pump
Indoor/Outdoor Indoor, Outdoor
Mounting Type Wall
BtuH Cooling 18,000
Reverse Cycle Heat BtuH 19,800
Voltage 230/208
SEER 20
EER 12.5
Hz 60
Phase 1
Min. Circuit Amps 20
Dehumidification 3.8 pph
Operation Mode Heat/Cool
CFM High 488
CFM Medium 412
CFM Low 335
Indoor Sound Level dB 43/39/35
Outdoor Sound Level dB 55
Filter Type Washable
Indoor Width 38.19"
Indoor Depth 8.82"
Indoor Height 11.81"
Outdoor Width 37.6"
Outdoor Depth 15.59"
Outdoor Height 27.56"
Connection Flare
Line Size Suction O.D. 1/2"
Line Size Discharge O.D. 1/4"
Refrigeration Line Max. L 82 ft.
Precharged With R-410A
Requires 49EP72 and 49EP73
Standards ETL, UL, AHRI
Includes 25 ft. Line Set
* This product's country of origin is subject to change

Compliance and Restrictions

Only Sold to Licensed Company/Individual

Alternate Search Terms

Welcome Sign In