Check Availability
Split System Heat Pump,Wall, 230/208 Voltage, 12,000 BtuH Cooling, 12.5 EER
Qty
  • Web Price
    $1,414.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Frigidaire® 1-room, split system heat pump features advanced inverter technology and a 24-hr. timer with turbo speed and sleep modes. Also features automatic, dehumidification, and fan-only modes. Outdoor unit operates at ambient temp. down to -5°F. Includes a wireless remote control with illuminated keypad and antimicrobial mesh filters. AHRI Certified performance, UL Listed, and ENERGY STAR qualified.

• Low ambient cooling and heating down to -5°F (requires accessory wind baffle, sold separately).
• Installation requires qualified technician
Note: Heat pumps are for supplemental heat only and should not be considered primary heat sources in colder climates.
Show More Close
 

Technical Specifications

Item # 43GW92
Mfr. Model # 43GW92
UNSPSC #40101701
Catalog Page 2995
Shipping Weight 126.0 lbs
Country of Origin China *
Item Split System Heat Pump
Indoor/Outdoor Indoor, Outdoor
Mounting Type Wall
BtuH Cooling 12,000
Reverse Cycle Heat BtuH 13,000
Voltage 230/208
SEER 22
EER 12.5
Hz 60
Phase 1
Min. Circuit Amps 15
Dehumidification 2.96 pph
Operation Mode Heat/Cool
CFM High 288
CFM Medium 241
CFM Low 171
Indoor Sound Level dB 39/35/29
Outdoor Sound Level dB 54
Filter Type Washable
Indoor Width 33.27"
Indoor Depth 8.23"
Indoor Height 11.38"
Outdoor Width 33.39"
Outdoor Depth 12.60"
Outdoor Height 23.31"
Connection Flare
Line Size Suction O.D. 1/2"
Line Size Discharge O.D. 1/4"
Refrigeration Line Max. L 66 ft.
Precharged With R-410A
Requires 49EP70 and 49EP71
Standards ETL, UL, AHRI
Includes 25 ft. Line Set
* This product's country of origin is subject to change

Compliance and Restrictions

Only Sold to Licensed Company/Individual

Alternate Search Terms

Welcome Sign In