Check Availability
  • Oscilloscope Probes
  • FLUKE 

    Voltage Probe, 500 MHz, 1000V, Green

  • Item # 42X234
  • Mfr. Model # VPS410-II-V
Voltage Probe, 500 MHz, 1000V, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the Fluke® VPS510-R ScopeMeter® compact voltage probe with the Fluke 120B series industrial ScopeMeter®, a handheld oscilloscope solution for industrial electrical and electro-mechanical equipment troubleshooting and maintenance applications.
Show More Close
 

Technical Specifications

Item # 42X234
Mfr. Model # VPS410-II-V
UNSPSC #41113638
Catalog Page 558
Shipping Weight 0.3 lbs
Country of Origin Germany *
Item Voltage Probe
Bandwidth (MHz) 500
Probe Ratio 10:1
Cable Length (Meters) 1.2
Input Impedance (Ohms) 10 M
Capacitance (pF) 12
Approx. Rise Time (ns) 3
Max. Voltage 1000 V CAT III / 600 V CAT IV
Compensation Range (pF) 10 to 22
Safety Rating 1000 V CAT III / 600 V CAT IV
Color Green
Includes Probe, Hook Clip, Ground Lead, Ground Spring, Insulation Sleeve
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.