Check Availability
  • Oscilloscope Probes
  • FLUKE 

    Voltage Probe, 500 MHz, 300V, Red

  • Item # 42X225
  • Mfr. Model # VPS510-R
Voltage Probe, 500 MHz, 300V, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the FlukeĀ® VPS510-R ScopeMeterĀ® compact voltage probe with the Fluke 120B series industrial ScopeMeterĀ®, a handheld oscilloscope solution for industrial electrical and electro-mechanical equipment troubleshooting and maintenance applications.
Show More Close
 

Technical Specifications

Item # 42X225
Mfr. Model # VPS510-R
UNSPSC #41113638
Catalog Page 558
Shipping Weight 0.25 lbs
Country of Origin Germany *
Item Voltage Probe
Bandwidth (MHz) 500
Probe Ratio 10:1
Cable Length (Meters) 1.2
Input Impedance (Ohms) 10 M
Capacitance (pF) 12
Approx. Rise Time (ns) 3
Max. Voltage 300
Compensation Range (pF) 10 to 22
Safety Rating 300 V CAT III
Color Red
Includes Probe, Hook Clip, Ground Lead, Ground Spring, Insulation Sleeve
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.