Check Availability
Power Quality Analyzer, 3000A Capability
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444L80
Mfr. Model # FLUKE-1748/30/EUS
UNSPSC #41113708
Shipping Weight 10.5 lbs
Country of Origin Romania *
Item Power Quality Analyzer
Phase 3
Max. Watts 1000TW
Kit Current Capability 3000A
Max. VA 1000TVA
Max. AC Amps 6000A
Max. DC Amps No Range
Current Accuracy +/-1%
Current Channels 4
Max. AC Voltage 1000
Voltage Accuracy +/-0.1%
Voltage Channels 4
Calibration Frequency 55 Hz
Power Factor -1 to 1
AC Response 5 kHz
Harmonic Capture Range 50th
Min. Transient Duration 200 uS
Sampling Rate 10.24kHz
Crest Factor Less Than 3
Safety Rating 600V CAT IV, 1000V CAT II
Data Logging Yes
Peak Capture No
Includes USB Stick, USB Cable, Flat Cable, 2X Red 0.1mm Cable, 2X Red 1.5mm Leads, 4X Alligator Clips, Soft Case, Color Coding Set, Adapter Connector for Instrument Power Off-Job Site), 4x MP1-3R/1B, (3) Red, Black Magnet Probes for 4mm Lead), Hanger Kit
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.