Check Availability
Magnetic Voltage Probes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 444M03
Mfr. Model # MP1-3R/1B
UNSPSC #41113708
Shipping Weight 0.3 lbs
Country of Origin China *
Item Magnetic Voltage Probes
For Use With Fluke Power Quality Products
Features Powerful Magnetic Voltage Probes, The Probes Have A 4mm Socket On To Which The Voltage Measurement Cable Can Be Plugged In to, The Probes Will Adhere to Any Ferro-Magnetic Surface Such As The Screw Terminals of Conductors or Fuse Holders
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.