Check Availability
Handheld Oscilloscope, 500MHz, W Accs Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Combine oscilloscope and digital multimeter (DMM) functionality in a rugged, IP51 housing for use in harsh environments. Connect-and-View™ automatic triggering captures complex signals. TrendPlot™ paperless recorder mode extends trend analysis up to 22 days. Features advanced pulse width and video triggering and has the advanced functions of ScopeRecord, replay, and FFT. 2- and 4-channel input, 60-, 100-, 200-, and 500-MHz oscilloscopes provide up to 2.5G samples per sec. (Sa/s) with advanced triggering, waveform measurement, and analysis. Also includes shielded 10:1V test lead, ground lead, 2 hook clips, 3 alligator clips, banana-to-BNC adapter, rechargeable Li-ion battery pack, and charger.
Show More Close
 

Technical Specifications

Item # 42X224
Mfr. Model # FLUKE-190-502S
UNSPSC #41113638
Catalog Page 558
Shipping Weight 15.5 lbs
Country of Origin Romania *
Item Handheld Oscilloscope with Kit
Bandwidth (MHz) 500
Channels 2
Display 153mm Full Color LCD with LED Backlight
True RMS Yes
Sampling Rate 5 GS/s
Max./Min. Sweep Speed 2 nSec to 2 min/div
Waveform / Measurement Stored 2 Recording, 15 Waveform Memories
Max. Record Length 10k/ Channel
FFT Analysis Frequency Spectrum Using FFT Analysis
Cursors & Zoom Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
Real Time Clock Yes
Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth (Channel A Only), N-Cycle
Input Sensitivity 2 mV/div to 100 V/div
Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In Seven Levels
Glitch Capture Yes
Capacitance Measurements No
Interface USB
Safety Rating CAT III 1000V / CAT IV 600V
Battery Type Li-Ion
Battery Life Up to 4 Hr
Battery Pack Recharge Time (Hr.) 2.5
Features TrendPlot(TM) and ScopeRecord(TM)
Calibration Certificate No
Includes Power Adapter, Li-ion Battery Pack, Probe Red, Probe Blue, USB cable A / B (Mini), Hanging Strap Side Strap, CD Users Manual W FlukeView, ScopeMeter Software Demo Version, Statement of Calibration Practice, Hard Carry Case
Manufacturers Warranty Length 3 yr. on Main Instrument, 1 yr. on Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.