Check Availability
  • Current Probes
  • FLUKE 

    AC Flexible Current Probe, 3000 Amps AC

  • Item # 444L92
  • Mfr. Model # I17XX-FLEX3KIP/3PK
AC Flexible Current Probe, 3000 Amps AC
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444L92
Mfr. Model # I17XX-FLEX3KIP/3PK
UNSPSC #41111905
Shipping Weight 1.57 lbs
Country of Origin Bulgaria *
Item AC Flexible Current Probe
Amps AC 3000
AC Frequency Response 40 Hz to 5 kHz
Max. Conductor Size 8"
Connector Type ODO
For Use With Fluke 1740 Products
Output 85mV/A
Accuracy +/-1%
Safety Rating CAT IV 600V, CAT III 1000V
Includes Flexible Current Probe, Safety Sheet, (3) 24" Probes
Manufacturers Warranty Length 1 yr.
Max. AC Amps 3000
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.