Check Availability
  • Clamp Meters
  • FLIR 

    Clamp On Digital Clamp Meter, 1.2" (30mm) Jaw Capacity, CAT IV 300V

  • Item # 444M28
  • Mfr. Model # CM42
Clamp On Digital Clamp Meter, 1.2" (30mm) Jaw Capacity, CAT IV 300V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444M28
Mfr. Model # CM42
UNSPSC #41113648
Shipping Weight 1.73 lbs
Country of Origin Taiwan *
Item Clamp Meter
Digital/Analog Digital
Clamp Meter Jaw Style Clamp On
Max. AC Amps 400
Max. DC Amps No Range
Max. AC Volts 600
Max. DC Volts 600
Max. Ohms 60
Jaw Capacity 1.2" (30mm)
Counts 6000
Battery Type AAA
Safety Rating CAT IV 300V
Calibration Certificate Available Separately
AC Response TRMS
Audible Continuity Yes
Diode Test Yes
Frequency Counter 1 kHz
Peak Hold No
Bar Graph No
Display LCD
Includes Test Leads, Pouch Case, (2) Alkaline Batteries
Calibration Frequency 50 to 60 Hz
Max. Conductor Size 1.20" (30.0mm)
Auto Ranging Yes
Non-Contact Voltage Detector Yes
Data Hold Yes
Inrush No
Auto Power Off Yes
AC Current Accuracy +/-2.0% + 5 Digits
Operating Temp. 14 Degrees to 122 Degrees F
Standards cULus, CE
Special Features Accuracy Tip Enables More Accurate Current Readings On Smaller Gauge Wires
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In