Check Availability
  • Portable Power and Jump Starters
  • FLAREALERT 

    Automatic/Manual Battery Jump Starter, For Battery Voltage 12, Handheld Portable

  • Item # 496L88
  • Mfr. Model # JSL-12000
Automatic/Manual Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable
Qty
  • Web Price
    $110.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 496L88
Mfr. Model # JSL-12000
UNSPSC #0
Shipping Weight 2.0 lbs
Country of Origin China *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Boosting, Charging
Boost Amps @ Voltage 500A @ 12V
Cold Cranking Amps @ Voltage 400A @ 12V
Charging Amps @ Voltage 1A @ 15V
Maintaining Amps @ Voltage 0.14A @ 13.2V
Automatic/Manual Automatic/Manual
Amp Hours 12Ah
Charge Type USB
Input Voltage 15VDC
Input Amps 1
Overall Width 3-1/4"
Overall Height 11-3/4"
Overall Depth 3-1/4"
Cable Gauge 10 ga.
Cable Length 22"
Test Feature Reverse Polarity, Override Capability, 12V Output
Timer Yes
Material Plastic
Standards UL Listed, FCC, RoHS
Includes AC/DC Charger
Features LED Flashlight, Focused Light Beam, Hazard Light, Magnetic Base, Spark-Proof, Built In USB Port, Reverse Polarity Protection, Water Resistant IP54
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Hazardous.

Alternate Search Terms