Check Availability
  • FLAMBEAU 

    Small Parts Cabinet, Black/Clear, 16"H x 14-3/4"L x 15-1/4"W, 1EA

  • Item # 4TJ28
  • Mfr. Model # 8500SB
Small Parts Cabinet, Black/Clear, 16"H x 14-3/4"L x 15-1/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4TJ28
Mfr. Model # 8500SB
UNSPSC #24112401
Catalog Page 1303
Shipping Weight 20.25 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 5
Number of Removable Dividers 0
Outside Height 16"
Outside Length 14-3/4"
Outside Width 15-1/4"
Compartment Height 1-15/16"
Compartment Width 13-1/8"
Compartment Length 8-7/8"
Material Polypropylene
Color Black/Clear
Includes (5) Plastic Drawers (3KN88) with Adjustable Compartments
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Welcome Sign In