Check Availability
  • Small Parts Storage
  • FLAMBEAU 

    ESD Storage Box, Black, 2-3/8"H x 8-3/4"L x 13"W, 1EA

  • Item # 19ZA02
  • Mfr. Model # C801
ESD Storage Box, Black, 2-3/8"H x 8-3/4"L x 13"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Organizes parts and components while reducing electrical resistance and dissipating static charge buildup to alleviate electrostatic discharge (ESD). Reusable and stackable.
Show More Close
 

Technical Specifications

Item # 19ZA02
Mfr. Model # C801
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 1.07 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 2-3/8"
Outside Length 8-3/4"
Outside Width 13"
Compartment Height 2-1/8"
Compartment Width 12-3/4"
Compartment Length 8-1/2"
Material Polypropylene
Color Black
Includes Black Lid and Base with Large Open Interior
ESD Conductive Yes
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In