Check Availability
  • FLAMBEAU 

    Compartment Box, Clear, 3-1/2"H x 14"L x 15"W, 1EA

  • Item # 5MU43
  • Mfr. Model # 6991TF
Compartment Box, Clear, 3-1/2"H x 14"L x 15"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compartment Satchel-Style Cases
• Strong polypropylene copolymer construction Pinned hinges Tongue-and-groove fitted cover
Sturdy boxes are rustproof, sparkproof, and resistant to dents and scratches, as well as oils and common chemicals. Smoke-tinted plastic cover offers excellent visibility. Dividers can be removed and repositioned to create customized spaces.
Show More Close
 

Technical Specifications

Item # 5MU43
Mfr. Model # 6991TF
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 1.6 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 3-1/2"
Outside Length 14"
Outside Width 15"
Compartment Height 3"
Compartment Width 13-1/8"
Compartment Length 13-1/8"
Material Polypropylene
Color Clear
Latch Type Mechanical
Includes (2) Postive Locking Latches and Recessed Handle
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In