Check Availability
  • FLAMBEAU 

    Compartment Box, Yellow, 2-1/8"H x 12-3/4"L x 8-1/2"W, 1EA

  • Item # 39RW32
  • Mfr. Model # M824
Compartment Box, Yellow, 2-1/8"H x 12-3/4"L x 8-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39RW32
Mfr. Model # M824
UNSPSC #24112401
Shipping Weight 1.31 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 24
Number of Removable Dividers 0
Outside Height 2-1/8"
Outside Length 12-3/4"
Outside Width 8-1/2"
Compartment Height 2-1/16"
Compartment Width 2-1/16"
Compartment Length 12-3/4"
Material Polypropylene
Color Yellow
Latch Type Snap Clip
Latch Color Yellow
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In