Check Availability
  • FLAMBEAU 

    Compartment Box, Translucent, 1-3/4"H x 7-1/4"L x 11"W, 1EA

  • Item # 30C431
  • Mfr. Model # T4000
Compartment Box, Translucent, 1-3/4"H x 7-1/4"L x 11"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flambeau® T-Series™ polypropylene compartment box is translucent for quick and easy viewing of contents. Also constructed to be resistant to chemicals, solvents, and gasoline. Includes a mechanical latch to keep lid safely closed.
Show More Close
 

Technical Specifications

Item # 30C431
Mfr. Model # T4000
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 0.45 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 1-3/4"
Outside Length 7-1/4"
Outside Width 11"
Compartment Height 1-9/16"
Compartment Width 10-9/16"
Compartment Length 6-9/16"
Material Polypropylene
Color Translucent
Latch Type Mechanical
Latch Color Black
Includes (2) Positive Locking Latches and Detachable Lid
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Welcome Sign In