Check Availability
  • FLAMBEAU 

    Compartment Box, Translucent, 2-7/16"H x 6-7/16"L x 10-3/4"W, 1EA

  • Item # 30C416
  • Mfr. Model # T606D
Compartment Box, Translucent, 2-7/16"H x 6-7/16"L x 10-3/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flambeau® T-Series™ polypropylene compartment box is translucent for quick and easy viewing of contents. Also constructed to be resistant to chemicals, solvents, and gasoline.
Show More Close
 

Technical Specifications

Item # 30C416
Mfr. Model # T606D
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 0.8 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 6
Number of Removable Dividers 0
Outside Height 2-7/16"
Outside Length 6-7/16"
Outside Width 10-3/4"
Compartment Height 2-1/4"
Compartment Width 1-11/16"
Compartment Length 6-1/4"
Material Polypropylene
Color Translucent
Includes Translucent Lid and Base
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Welcome Sign In