Check Availability
  • FLAMBEAU 

    Compartment Box, Gray, 15-1/2"H x 2-1/2"L x 11-3/4"W, 1EA

  • Item # 2W786
  • Mfr. Model # 6770AH
Compartment Box, Gray, 15-1/2"H x 2-1/2"L x 11-3/4"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Compartment Satchel-Style Cases
• Strong polypropylene copolymer construction Pinned hinges Tongue-and-groove fitted cover
Sturdy boxes are rustproof, sparkproof, and resistant to dents and scratches, as well as oils and common chemicals. Smoke-tinted plastic cover offers excellent visibility. Dividers can be removed and repositioned to create customized spaces.
Show More Close
 

Technical Specifications

Item # 2W786
Mfr. Model # 6770AH
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 2.1 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 9 to 24
Number of Removable Dividers 15
Outside Height 15-1/2"
Outside Length 2-1/2"
Outside Width 11-3/4"
Compartment Height 2"
Compartment Width 2" to 8-1/8"
Compartment Length 2-1/2"
Material Polypropylene Copolymer
Color Gray
Latch Type Double Positive Locking
Includes Carrying Handle and 15 Removable Dividers
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Welcome Sign In