Check Availability
  • FLAMBEAU 

    Compartment Box, Clear, 2-13/16"H x 8-3/4"L x 13"W, 1EA

  • Item # 2W469
  • Mfr. Model # 6676KC
Compartment Box, Clear, 2-13/16"H x 8-3/4"L x 13"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-strength, abrasion-resistant K-resin copolymer protects and stores small items and is see-through for fast selection. Hinged top overlaps side edges to keep out dirt and protect contents. Stackable.
Show More Close
 

Technical Specifications

Item # 2W469
Mfr. Model # 6676KC
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 1.55 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 12
Number of Removable Dividers 0
Outside Height 2-13/16"
Outside Length 8-3/4"
Outside Width 13"
Compartment Height 2-1/8"
Compartment Width 2-1/16"
Compartment Length 4-3/16"
Material Styrene Butadiene Copolymer
Color Clear
Includes Clear Lid and Base
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Welcome Sign In