Check Availability
  • FLAMBEAU 

    Compartment Box, Clear, 1-11/16"H x 6-3/16"L x 12-3/16"W, 1EA

  • Item # 19YZ87
  • Mfr. Model # 5130CL
Compartment Box, Clear, 1-11/16"H x 6-3/16"L x 12-3/16"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-strength, abrasion-resistant K-resin copolymer protects and stores small items and is see-through for fast selection. Hinged top overlaps side edges to keep out dirt and protect contents. Stackable.
Show More Close
 

Technical Specifications

Item # 19YZ87
Mfr. Model # 5130CL
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 0.9 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 6
Number of Removable Dividers 0
Outside Height 1-11/16"
Outside Length 6-3/16"
Outside Width 12-3/16"
Compartment Height 1-7/16"
Compartment Width 11-15/16"
Compartment Length 5-15/16"
Material Cellulose Propionate
Color Clear
Includes Clear Lid and Base, Double Metal Hinge, and 6 Fixed Compartments
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In