Check Availability
  • FLAMBEAU 

    Building Box Portable Storage System, Yellow, 11-3/4"H x 12-1/2"L x 18-1/2"W, 1EA

  • Item # 3KN86
  • Mfr. Model # 6730HB
  • (1)
Building Box Portable Storage System, Yellow, 11-3/4"H x 12-1/2"L x 18-1/2"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KN86
Mfr. Model # 6730HB
UNSPSC #24112401
Catalog Page 1303
Shipping Weight 7.2 lbs
Country of Origin USA *
Compartment Box Item Small Parts Storage System
Number of Compartments 3
Number of Removable Dividers 16
Outside Height 11-3/4"
Outside Length 12-1/2"
Outside Width 18-1/2"
Compartment Height 3-1/2"
Compartment Width 18"
Compartment Length 11"
Material Polypropylene
Color Yellow
Includes Recessed Handle, Includes (2) 3KN88 Boxes
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In