Check Availability
  • FLAMBEAU 

    Adjustable Compartment Box, Translucent, 1-1/2"H x 4-1/8"L x 7"W, 1EA

  • Item # 5MU37
  • Mfr. Model # T2003
Adjustable Compartment Box, Translucent, 1-1/2"H x 4-1/8"L x 7"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Adjustable Bin Storage Compartment Boxes
• Translucent lid allows quick view of contents
Flambeau
• Durable polypropylene construction
See-through boxes feature a detachable lid and movable dividers for easy reconfiguration. Resist most common chemicals, gasoline, and oil. Ribbed IDS models provide ultimate organization with the flexibility to move each divider 1/16" along the compartment. Biodegradable units are also 100% recyclable. Tuff Tainer® features ZeRust®-infused polypropylene creating a nontoxic, odorless, FDA-approved, maintenance-free vapor shield to eliminate corrosion on stored metal items. Tarnish Inhibitor dividers provide safe, long-term protection for sterling silver items and prevents tarnishing for up to 5 years.
Show More Close
 

Technical Specifications

Item # 5MU37
Mfr. Model # T2003
UNSPSC #24112401
Catalog Page 1302
Shipping Weight 0.25 lbs
Country of Origin USA *
Compartment Box Item Compartment Box
Number of Compartments 3 to 18
Number of Removable Dividers 15
Outside Height 1-1/2"
Outside Length 4-1/8"
Outside Width 7"
Compartment Height 1-5/16"
Compartment Width 6-11/16"
Compartment Length 1-1/16"
Material Polypropylene
Color Translucent
Latch Type Double
Includes (2) Positive Locking Latches and 15 Removable Dividers
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In