Check Availability
Micro-Zip Kit, 3.5" Length, 1" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The G2 MicroZip® Finishing System is designed for small area and detail sanding.
Show More Close
 

Technical Specifications

Item # 43Y084
Mfr. Model # 9821-035
UNSPSC #31191505
Shipping Weight 0.12 lbs
Country of Origin USA *
Item Micro-Zip Kit
Length 3.5"
Width 1"
Attachment Type Hook-and-Loop
Material Foam
For Use With 120 Grit Sandpaper
* This product's country of origin is subject to change

Welcome Sign In