Check Availability
Hook-and-Loop Dsc BU Pad,
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Finish 1st hook-and-loop pad fits 6" dual action (DA) sanders.
Show More Close
 

Technical Specifications

Item # 42X660
Mfr. Model # 11124-035
UNSPSC #31191506
Shipping Weight 0.61 lbs
Country of Origin USA *
Item Hook-and-Loop Disc Backup Pad
Max. RPM 12,000
For Use With 6" DA Sanders
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In