Check Availability
  • Polisher Accessories
  • FINISH 1ST 

    Hook-and-Loop Disc Pad, 6 In. Dia.

  • Item # 42X661
  • Mfr. Model # 11127-035
Hook-and-Loop Disc Pad, 6 In. Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 42X661
Mfr. Model # 11127-035
UNSPSC #31191505
Shipping Weight 0.36 lbs
Country of Origin USA *
Item Hook-and-Loop Disc Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In