Check Availability
Headlight Restoration Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

You can help old headlights look like new with this FINISH 1ST headlight restoration kit. Allows you to restore the clarity to headlight lenses that over time have become cloudy, hazy, or yellow. The 4-step process can remove hazing, scratches, and yellowing and helps improve visibility when driving at night. Kit can restore 4 to 10 headlights.
Show More Close
 

Technical Specifications

Item # 42X703
Mfr. Model # 12199-035
UNSPSC #47131828
Shipping Weight 0.4 lbs
Country of Origin Taiwan *
Item Headlight Restoration Kit
Container Size 1 oz.
Container Type Bottle
Color Yellow
Appearance Liquid Paste
Contains Polishing Compound
Removes Scratches and Pits
For Use With Buffing Pad
* This product's country of origin is subject to change

Alternate Search Terms