Check Availability
Finishing Block Refills for 43Y077, 11" Length, 3" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this fine-grit sandpaper refill with the G2 finishing block, which features an ergonomic design that gives you maximum control and maximum comfort. The steel reinforcement plate produces a truly flat surface, improved finishing results, and reduced sanding effort. Attaches easily with hook-and-loop fasteners.
Show More Close
 

Technical Specifications

Item # 43Y079
Mfr. Model # 12183-035
UNSPSC #31191501
Catalog Page 911
Shipping Weight 0.48 lbs
Country of Origin South Korea *
Item Finishing Block Refills for 43Y077
Length 11"
Width 3"
Attachment Type Hook-and-Loop
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In