Check Availability
Finishing Block Kit, 5" Length, 3 Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The G2 finishing block has an ergonomic design that gives you maximum control and maximum comfort. The steel reinforcement plate produces a truly flat surface, improved finishing results, and reduced sanding effort.
Show More Close
 

Technical Specifications

Item # 43Y077
Mfr. Model # 12192-035
UNSPSC #31191505
Catalog Page 911
Shipping Weight 0.82 lbs
Country of Origin USA *
Item Finishing Block Kit
Length 5"
Width 3
Attachment Type Hook-and-Loop
Material Foam
For Use With Sandpaper
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In