Check Availability
  • Sanding Hand Pads
  • FINISH 1ST 

    Very Fine Grade, Sanding Hand Pad

  • Item # 42X662
  • Mfr. Model # 8327-035
Very Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Flexible pads are ideal for scuff sanding and finishing of automotive and marine finishes, wood, metal, and fiberglass. Use for smoothing and surface preparation.
Show More Close
 

Technical Specifications

Item # 42X662
Mfr. Model # 8327-035
UNSPSC #31191505
Catalog Page 911
Shipping Weight 0.8 lbs
Country of Origin Finland *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 240-360
Grade Very Fine
Series Finish 1st
Color Maroon
Function Final surface preparation
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In