Check Availability
Dome Guard,  Silver,  5.33" Height,  4.50" Width,  4.50" Depth
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M55
Mfr. Model # SLMDG3
UNSPSC #39111706
Shipping Weight 0.35 lbs
Country of Origin Italy *
Item Dome Guard
Color Silver
Width 4.50"
Depth 4.50"
Height 5.33"
Material Stainless Steel
For Use With Mfr. No. SLMBS, SLM100, SLM200, SLMBD, SLM600, SLM800
Mounting Surface
Standards UL Listed, cUL Listed, CE Compliant, RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In