Check Availability
  • Strobe and Flashing Lights
  • FEDERAL SIGNAL 

    Beacon Warning Light, LED, 12 to 24VAC/DC or 120 to 240VAC, Flashes per Minute Various

  • Item # 436M10
  • Mfr. Model # SLM100C
Beacon Warning Light,  LED,  12 to 24VAC/DC or 120 to 240VAC,  Flashes per Minute Various
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M10
Mfr. Model # SLM100C
UNSPSC #39111706
Shipping Weight 0.45 lbs
Country of Origin Italy *
Item Beacon Warning Light
Color Clear
Lamp Type LED
Flashes per Minute Various
Light Output 30 Candela
Lamp Life 50,000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Deep, Dual, Pipe, Shallow, Twin
Operating Temp. -22 Degrees to 122 Degrees F
Rating IP66, NEMA 4X
Power Source 12 to 24VAC/DC or 120 to 240VAC
Current Drawn 70 to 510mA AC/DC
Width 3-29/32"
Depth 3-29/32"
Height 4-15/64"
Diameter 3-29/32"
Voltage 12 to 24VAC/DC or 120 to 240VAC
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Includes SLM Top Module
Features Separate Inputs: Steady, Flashing, Rotating
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In