Check Availability
  • Strobe and Flashing Lights
  • FEDERAL SIGNAL 

    Beacon Warning Light, LED, 12 to 24VAC/DC or 120 to 240VAC, Flashes per Minute Various

  • Item # 436M09
  • Mfr. Model # SLM100B
Beacon Warning Light,  LED,  12 to 24VAC/DC or 120 to 240VAC,  Flashes per Minute Various
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436M09
Mfr. Model # SLM100B
UNSPSC #39111706
Shipping Weight 0.43 lbs
Country of Origin Italy *
Item Beacon Warning Light
Color Blue
Lamp Type LED
Flashes per Minute Various
Light Output 5 Candela
Lamp Life 50,000 hr.
Lens Design Fresnel
Lens Material Polycarbonate
Housing Material Polycarbonate
Mounting Deep, Dual, Pipe, Shallow, Twin
Operating Temp. -22 Degrees to 122 Degrees F
Rating IP66, NEMA 4X
Power Source 12 to 24VAC/DC or 120 to 240VAC
Current Drawn 70 to 510mA AC/DC
Width 3-29/32"
Depth 3-29/32"
Height 4-15/64"
Diameter 3-29/32"
Voltage 12 to 24VAC/DC or 120 to 240VAC
Standards UL Listed, cUL Listed, CE Certified, RoHS Compliant
Includes SLM Top Module
Features Separate Inputs: Steady, Flashing, Rotating
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In